-
777301Pilz Safety Relays, PNOZ X SeriesItem Number777301MFG Item Number777301SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ X2.8P, 24VAC/DC,Specifications
Specifications Type PNOZ X2.8P Power Consumption (DC) 2 W Power Consumption (AC) 3.5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774318Pilz Safety Relays, PNOZ X SeriesItem Number774318MFG Item Number774318SeriesPNOZ XProduct DescriptionE-STOP UNIT & SAFETY GATE MONITORSpecifications
Specifications Type PNOZ X3 Supply Voltage 230 VAC Power Consumption (AC) 5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774316Pilz Safety Relays, PNOZ X SeriesItem Number774316MFG Item Number774316SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ X3Specifications
Specifications Type PNOZ X3 Supply Voltage 120 VAC Power Consumption (AC) 5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777601Pilz Safety Relays, PNOZ X SeriesItem Number777601MFG Item Number777601SeriesPNOZ XProduct DescriptionPNOZ XV1P 3/24VDC 2N/O 1N/O TSpecifications
Specifications Type PNOZ XV1P Supply Voltage 24 VDC Power Consumption (DC) 3.5 W Delayed Safety Contacts 1NO Instantaneous Contacts 2NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777760Pilz Safety Relays, PNOZ X SeriesItem Number777760MFG Item Number777760SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ X8P, 24VDC, ScrewSpecifications
Specifications Type PNOZ X8P Supply Voltage 24 VDC Power Consumption (DC) 2.5 W Instantaneous Contacts 3NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail Semiconductor Out Signal Switch status channel 1/2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777949Pilz Safety Relays, PNOZ X SeriesItem Number777949MFG Item Number777949SeriesPNOZ XProduct DescriptionSafety Relay, PSWZ X1P, 24-240VSpecifications
Specifications Applications Standstill Monitoring Type PSWZ X1P Power Consumption (AC) 5 VA Power Consumption (DC) 3 W Instantaneous Contacts 2NO Termination Screw Terminal Style Plug-In Torque Setting 0.6 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777310Pilz Safety Relays, PNOZ X SeriesItem Number777310MFG Item Number777310SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ X3P, 24VAC/DC,Specifications
Specifications Type PNOZ X3P Power Consumption (DC) 2.5 W Power Consumption (AC) 5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail Semiconductor Out Signal Switch status channel 1/2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774730Pilz Safety Relays, PNOZ X SeriesItem Number774730MFG Item Number774730SeriesPNOZ XProduct DescriptionSafety Relay, PNOZ X4 24VDCSpecifications
Specifications Type PNOZ X4 Supply Voltage 24 VDC Power Consumption (DC) 2.5 W Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
777140Pilz Safety Relays, PNOZ X SeriesItem Number777140MFG Item Number777140SeriesPNOZ XProduct DescriptionExpander Module, PZE 9P C, 24VAC/DC,Specifications
Specifications Type PZE 9P Applications Contact Expansions Power Consumption (DC) 3.5 W Power Consumption (AC) 9.5 VA Instantaneous Contacts 8NO Termination Screw Terminal Style Plug-In Torque Setting 0.5 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774310Pilz Safety Relays, PNOZ X SeriesItem Number774310MFG Item Number774310SeriesPNOZ XProduct DescriptionE-Stop Unit & Safety Gate Monitor,Specifications
Specifications Type PNOZ X3 Supply Voltage 24 VAC Power Consumption (AC) 5 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail Semiconductor Out Signal 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.